Zoro Homepage

-1.1,3600, 56J Frame, Pump Motors

  • Mfr # 00156ET3HJPR56J-S

  • Zoro # G011241291


product price: $436.99
/ea
Free Shipping & Returns

Key Features

Voltage
575V
Dimension D
13.61 in
Service Factor
1.15
Full Load Efficiency
0.84
Amps
1.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team