Zoro Homepage

-1.1,3600, L48Y Frame, Pump Motors

  • Mfr # PCQ115

  • Zoro # G011241338


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V
Full Load Efficiency
0.696
Dimension D
13.5 in
Service Factor
1.1
Amps
8.85A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCQ115
Zoro #
G011241338
UPC #
7890355308424
Country of Origin
Mexico

Dimensions

Dimension D
13.5 in

Details

Voltage
115/230V
Full Load Efficiency
0.696
Service Factor
1.1
Amps
8.85A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.