125 HP, 444/5T Frame, 460 Voltage, 1200 Nameplate RPM

  • Mfr # 12512ET3GRB445T-W22

  • Zoro # G203435514


product price:  $15,972.83
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
125
Nameplate RPM
1200
Voltage
460
Motor Mounting Type
FOOT
Full Load Amps
143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12512ET3GRB445T-W22
Zoro #
G203435514
UPC #
7891327605565
Country of Origin
Brazil

Dimensions

Overall Length
45.157

Details

HP
125
Nameplate RPM
1200
Voltage
460
Motor Mounting Type
FOOT
Full Load Amps
143
Frame
444/5T
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
95
Weight
1996
Kw
90

Description

MOTOR 125HP 6P 444/5T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.