125 HP, 444/5TC Frame, 230-460 Voltage, 1800 Nameplate RPM

  • Mfr # 12518ET3E444TC-W22G

  • Zoro # G903435272


product price:  $15,044.56
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
125
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
139
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12518ET3E444TC-W22G
Zoro #
G903435272
UPC #
7909322710082
Country of Origin
Brazil

Dimensions

Overall Length
45.157

Details

HP
125
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
139
Frame
444/5TC
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
95.4
Weight
1861
Kw
90

Description

MOTOR 125HP 4P 444/5TC WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.