Zoro Homepage

-1.5,1800,143/5JP Frame, Pump Motors

  • Mfr # 00218ET3E145JP-S

  • Zoro # G511241333


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V
Full Load Efficiency
0.865
Amps
2.7A
Service Factor
1.15
Dimension D
19.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00218ET3E145JP-S
Zoro #
G511241333
UPC #
-
Country of Origin
Mexico

Dimensions

Dimension D
19.57 in

Details

Voltage
230/460V
Full Load Efficiency
0.865
Amps
2.7A
Service Factor
1.15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.