Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-1.5,3600,145HP Frame, Pump Motors

  • Mfr # 00236ET3E145HP-W22

  • Zoro # G011241352


product price: $537.99
/ea
Free Shipping & Returns

Key Features

Voltage
230/460V
Amps
2.65A
Service Factor
1.25
Dimension D
15.18 in
Full Load Efficiency
0.855
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00236ET3E145HP-W22
Zoro #
G011241352
UPC #
7909265381493
Country of Origin
Mexico

Dimensions

Dimension D
15.18 in

Details

Voltage
230/460V
Amps
2.65A
Service Factor
1.25
Full Load Efficiency
0.855

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.