Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

-1.5,3600, 56C Frame, Pump Motors

  • Mfr # 00236OS3EJPR56C-S

  • Zoro # G611241332


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Voltage
208-230/460V
Amps
2.8A
Dimension D
11.5 in
Full Load Efficiency
0.785
Service Factor
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00236OS3EJPR56C-S
Zoro #
G611241332
UPC #
7909158535699
Country of Origin
Mexico

Dimensions

Dimension D
11.5 in

Details

Voltage
208-230/460V
Amps
2.8A
Full Load Efficiency
0.785
Service Factor
1.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.