1.5 HP, 143T Frame, 575 Voltage, 3600 Nameplate RPM
- Mfr # 00156XT3H143T
- Zoro # G503435498
product price:Â
$
892.99
/ea
Key Features
HP
1.5
Nameplate RPM
3600
Voltage
575V
Motor Mounting Type
FOOT
Full Load Amps
1.64 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 00156XT3H143T
- Zoro #
- G503435498
- UPC #
- 7909492249337
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 12.76
Details
- HP
- 1.5
- Nameplate RPM
- 3600
- Voltage
- 575V
- Motor Mounting Type
- FOOT
- Full Load Amps
- 1.64 A
- Frame
- 143T
- Motor Service Factor
- 1.15
- Motor Enclosure Design
- TEFC
- Motor Frame Material
- CAST IRON
- Nominal Efficiency
- 84
- Weight
- 64
- Kw
- 1.1
Description
MOTOR 1.5HP 2P 143/5T WFX1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.