1.5 HP, 56HC Frame, 208-230 Voltage, 1800 Nameplate RPM 15.42 Overall Length
- Mfr # 00158XS1C56HC
- Zoro # G103435409
product price:Â
$
1,382.99
/ea
Key Features
HP
1.5
Nameplate RPM
1800
Voltage
208V to 230V
Motor Mounting Type
FOOT
Full Load Amps
7.8 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 00158XS1C56HC
- Zoro #
- G103435409
- UPC #
- 7909492467359
- Country of Origin
- Brazil
- HP
- 1.5
- Nameplate RPM
- 1800
- Voltage
- 208V to 230V
- Motor Mounting Type
- FOOT
- Full Load Amps
- 7.8 A
- Frame
- 56HC
- Motor Service Factor
- 1
- Motor Enclosure Design
- XPFC
- Motor Frame Material
- Rolled Steel
- Nominal Efficiency
- 80
- Weight
- 48
- Kw
- 1.1
Dimensions
- Overall Length
- 15.42
Description
MOTOR 1.5HP 4P 56HC WCF2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.