2 HP, 145HP Frame, 230-460 Voltage, 1800 Nameplate RPM

  • Mfr # 00218ET3E145HP-W22

  • Zoro # G103435454


product price: $667.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
2
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOTLESS
Full Load Amps
2.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00218ET3E145HP-W22
Zoro #
G103435454
UPC #
7909265381875
Country of Origin
Brazil

Dimensions

Overall Length
15.175

Details

HP
2
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOTLESS
Full Load Amps
2.72
Frame
145HP
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
86.5
Weight
63
Kw
1.5

Description

MOTOR 2HP 4P 145HP WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.