Zoro Homepage

-2.2,3600, 56C Frame, Pump Motors

  • Mfr # 00336OS1DJPR56C-S

  • Zoro # G011241307


product price: $449.99
/ea
Free Shipping & Returns

Key Features

Voltage
230V
Dimension D
13.46 in
Full Load Efficiency
0.771
Service Factor
1.15
Amps
13.2A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00336OS1DJPR56C-S
Zoro #
G011241307
UPC #
7909322553788
Country of Origin
Mexico

Dimensions

Dimension D
13.46 in

Details

Voltage
230V
Full Load Efficiency
0.771
Service Factor
1.15
Amps
13.2A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.