250 HP, 445/7TS Frame, 460 Voltage, 3600 Nameplate RPM

  • Mfr # 25036ET3G447TS-W22

  • Zoro # G203435347


product price: $26,562.94
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
250
Nameplate RPM
3600
Voltage
460
Motor Mounting Type
FOOT
Full Load Amps
266
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25036ET3G447TS-W22
Zoro #
G203435347
UPC #
7891327150522
Country of Origin
Brazil

Dimensions

Overall Length
44.951

Details

HP
250
Nameplate RPM
3600
Voltage
460
Motor Mounting Type
FOOT
Full Load Amps
266
Frame
445/7TS
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
95.8
Weight
2535
Kw
185

Description

MOTOR 250HP 2P 445/7TS WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.