3 HP, 182/4TC Frame, 460 Voltage, 1800 Nameplate RPM

  • Mfr # 00318ST3QIER182TC-W2

  • Zoro # G003435417


product price: $1,211.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Nameplate RPM
1800
Voltage
460
Motor Mounting Type
FOOTLESS
Full Load Amps
3.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00318ST3QIER182TC-W2
Zoro #
G003435417
UPC #
7909158843145
Country of Origin
Brazil

Dimensions

Overall Length
17.08

Details

HP
3
Nameplate RPM
1800
Voltage
460
Motor Mounting Type
FOOTLESS
Full Load Amps
3.91
Frame
182/4TC
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
89.5
Weight
110
Kw
2.2

Description

MOTOR 3HP 4P 182TC WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.