3 HP, 182TC Frame, 230-460 Voltage, 1800 Nameplate RPM 16.082 Overall Length

  • Mfr # 00318XT3ER182TC

  • Zoro # G403435383


product price:  $1,302.05
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOTLESS
Full Load Amps
3.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00318XT3ER182TC
Zoro #
G403435383
UPC #
7909323925584
Country of Origin
Brazil

Dimensions

Overall Length
16.082

Details

HP
3
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOTLESS
Full Load Amps
3.91
Frame
182TC
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
89.5
Weight
128
Kw
2.2

Description

MOTOR 3HP 4P 182/4TC WFX1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.