3 HP, 213/5T Frame, 575 Voltage, 1200 Nameplate RPM

  • Mfr # 00312ST3HIE213T-W22

  • Zoro # G903435463


product price:  $1,496.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Nameplate RPM
1200
Voltage
575
Motor Mounting Type
FOOT
Full Load Amps
3.53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00312ST3HIE213T-W22
Zoro #
G903435463
UPC #
7909322476162
Country of Origin
Brazil

Dimensions

Overall Length
19.517

Details

HP
3
Nameplate RPM
1200
Voltage
575
Motor Mounting Type
FOOT
Full Load Amps
3.53
Frame
213/5T
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
89.5
Weight
173
Kw
2.2

Description

MOTOR 3HP 6P 213/5T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.