3 HP, 213T Frame, 200 Voltage, 1200 Nameplate RPM

  • Mfr # 00312ET3PCT213T-W22

  • Zoro # G203435477


product price:  $1,187.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Nameplate RPM
1200
Voltage
200
Motor Mounting Type
FOOT
Full Load Amps
10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00312ET3PCT213T-W22
Zoro #
G203435477
UPC #
7909018318790
Country of Origin
Brazil

Dimensions

Overall Length
18.021

Details

HP
3
Nameplate RPM
1200
Voltage
200
Motor Mounting Type
FOOT
Full Load Amps
10.1
Frame
213T
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
89.5
Weight
159
Kw
2.2

Description

MOTOR 3HP 6P 213T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.