Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 HP, 213T Frame, 230-460 Voltage, 1200 Nameplate RPM

  • Mfr # 00312AT3ECT213TF1-W2

  • Zoro # G203435446


product price: $1,250.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
3
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
4.41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00312AT3ECT213TF1-W2
Zoro #
G203435446
UPC #
7909018577128
Country of Origin
Brazil

Dimensions

Overall Length
17.239

Details

HP
3
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
4.41
Frame
213T
Motor Service Factor
1.25
Motor Enclosure Design
TEAO
Motor Frame Material
CAST IRON
Nominal Efficiency
89.5
Weight
157
Kw
2.2

Description

MOTOR 3HP 6P 213T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.