
3 HP, 56HZ Frame, 230-460 Voltage, 1800 Nameplate RPM 13.071 Overall Length
Mfr # 00318OT3E56Z-S
Zoro # G903435456
product price:Â $437.99
/ea
Free Shipping & Returns
Key Features
HP
3
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
3.97
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
00318OT3E56Z-S
Zoro #
G903435456
UPC #
7909265302825
Country of Origin
Brazil
Dimensions
Overall Length
13.071
Details
HP
3
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
3.97
Frame
56HZ
Motor Service Factor
1.15
Motor Enclosure Design
ODP
Motor Frame Material
Rolled Steel
Nominal Efficiency
86.9
Weight
48
Kw
2.2
Description
The WEG - 00318OT3E56Z-S is a 3-Phase AC Motor, an essential component in various industrial applications. This motor converts electrical energy into mechanical force to power machinery and equipment. Its robust design includes a frame made of rolled steel for durability and heat resistance, with an open drip-proof (ODP) enclosure that protects internal components from environmental factors.
Key Features of the WEG - 00318OT3E56Z-S 3-Phase AC Motor:
- Frame: The size and design of the 56HZ frame conforms to standard specifications for compatibility and interchangeability.
- Full Load Amps: With Full Load Amps at 3.97, it determines the maximum current draw when operating at full capacity.
- Horsepower & Kilowatt: It has a horsepower (HP) rating of 3 and kilowatt (Kw) output capacity of 2.2, indicating its efficiency in heavy-duty operations.
- Motor Mounting Type: The FOOT mounting type refers to how this motor is installed or secured onto machinery or structures within industrial settings.
- Service Factor: A service factor of 1.15 indicates the motor's capacity to handle temporary overload conditions within specified limits.
- Nameplate RPM & Nominal Efficiency: Rated for operation at a speed (RPM) of 1800 under full load, with an indicated efficiency rate of 86.9% based on standard testing procedures.
- Voltage & Weight: Designed for use within voltage ranges between 230-460V; weighs approximately '48' units, which may affect installation processes and compatibility considerations."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.