Three-Phase General Purpose Motor, 15 HP, 254TC Frame, 230/460V AC Voltage, 3530 rpm Nameplate RPM

  • Mfr # 01536ET3E254TC-W22

  • Zoro # G2617221


product price:  $1,698.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

HP
15
Nameplate RPM
3530 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
34.4/17.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01536ET3E254TC-W22
Zoro #
G2617221
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
20 15/16 in
Overall Length
24 15/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
15
Nameplate RPM
3530 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
34.4/17.2 A
Frame
254TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Inverter Rated
Yes
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Full Load Amps @ 50Hz
13.7, 14.0, 14.5, 19.1, 19.6, 20.7 A
Weight
266 lb
Usable @ 208V
Yes
RPM @ 50Hz
2945/2950/2955/2910/2920/2925 rpm
Usable @ 200V
No
Service Factor @ 50Hz
1.25
HP @ 50Hz
15 hp
Duty Cycle
Continuous
Voltage @ 50Hz
380, 400, 415

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 HP, Nameplate RPM 3530 rpm, Frame 254TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 34.4/17.2 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, Continuous Duty, 3001-3600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.