This item is Discontinued.

Weg 3-Phase IEEE 841 Motor, 450 HP, 460V AC Voltage, 447/9T Frame, 1800 rpm Nameplate RPM 45018ST3QIE449T-W22

3-Phase IEEE 841 Motor, 450 HP, 460V AC Voltage, 447/9T Frame, 1800 rpm Nameplate RPM (Discontinued)

  • Mfr # 45018ST3QIE449T-W22
  • Zoro # G0120055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45018ST3QIE449T-W22
Zoro #
G0120055
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
46 11/16 in
Overall Length
57 3/16 in
Manufacturers Warranty Length
5 yr
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in

Details

Item
IEEE 841 Motor
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
HP
450
RPM Range
1701-1800
Voltage
460V AC
Frame
447/9T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Application
IEEE Motor
Nameplate RPM
1800 rpm
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
3-Phase
Standards
CE, CSA, IEEE 841, NOM, UL
Nominal Efficiency
96.2 %
Duty
Continuous
Motor Efficiency Group
NEMA Premium Efficient
Ins. Class
F
Hz
60 Hz
Frame Material
Cast Iron
Full Load Amps
501.0 A
Max. Ambient Temp.
40 Degrees C
CC Number
CC029A
Phase
Three
Motor Bearings
Ball
RPM Group
1701-1800
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Service Factor @ 50Hz
1.15
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
3,286 lb
Full Load Amps @ 50Hz
437, 448, 461 A
Usable @ 200V
No
Voltage @ 50Hz
380, 400, 415
HP @ 50Hz
350
RPM @ 50Hz
1485 rpm
Removable Base
Regreasable Bearings

Description

IEEE 841 Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 450 HP, Nameplate RPM 1800 rpm, Frame 447/9T, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 501.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 96.2 Percent, Continuous Duty, 1701-1800, CE, CSA, IEEE 841, NOM, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.