Three-Phase Metric Motor, 25 HP, 200L Frame, 460V AC Voltage, 1184 rpm Nameplate RPM

  • Mfr # 01812ET3Y200L-W22

  • Zoro # G9833573


product price:  $4,348.54
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
25
Nameplate RPM
1184 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
31.6 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01812ET3Y200L-W22
Zoro #
G9833573
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
657 mm
Overall Length
767 mm
Shaft Dia.
55 mm
Shaft Length
110 mm
Manufacturers Warranty Length
3 yr

Details

Item
Metric Motor
HP
25
Nameplate RPM
1184 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
31.6 A
Frame
200L
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Usable @ 208V
No
Voltage @ 50Hz
380, 400, 415
HP @ 50Hz
25 hp
NEMA Design
None
Weight
516 lb
Duty Cycle
Continuous
Usable @ 200V
No
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
35.6, 36.1, 37.2 A
RPM @ 50Hz
979/981/983 rpm
Kw
18.5

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 25 HP, 18.5 kW, Nameplate RPM 1184 rpm, Frame 200L, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 31.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, Continuous Duty, 1,101-1,200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.