This item is Discontinued.

Weg Three-Phase Metric Motor, 7 1/2 HP, 160M Frame, 460V AC Voltage, 1180 rpm Nameplate RPM 00512ET3Y160M-W22

Three-Phase Metric Motor, 7 1/2 HP, 160M Frame, 460V AC Voltage, 1180 rpm Nameplate RPM (Discontinued)

  • Mfr # 00512ET3Y160M-W22
  • Zoro # G9833695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
00512ET3Y160M-W22
Zoro #
G9833695
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
488 mm
Overall Length
598 mm
Shaft Dia.
42 mm
Shaft Length
110 mm
Manufacturers Warranty Length
3 yr

Details

Item
Metric Motor
HP
7 1/2
Nameplate RPM
1180 rpm
Voltage
460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
9.6 A
Frame
160M
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
91 %
Standards
CE, CSA (LR38324), UL (E104590)
CC Number
CC029A
Frame Material
Cast Iron
kW
5.5
Motor Thermal Protection
None
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
Full Load Amps @ 50Hz
10.8, 11.0, 11.5 A
Voltage @ 50Hz
380, 400, 415
Usable @ 208V
No
Duty Cycle
Continuous
RPM @ 50Hz
975/980 rpm
NEMA Design
None
HP @ 50Hz
7 1/2 hp
Weight
254 lb
Usable @ 200V
No
Ambient Temperature
40 Degrees C

Description

Metric Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, 5.5 kW, Nameplate RPM 1180 rpm, Frame 160M, Voltage 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 9.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91 Percent, Continuous Duty, 1,101-1,200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.