30 HP, 324/6JM Frame, 230-460 Voltage, 1200 Nameplate RPM

  • Mfr # 03012ET3E326JM-W22

  • Zoro # G003435523


product price:  $5,950.54
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
30
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
36.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03012ET3E326JM-W22
Zoro #
G003435523
UPC #
7909265072063
Country of Origin
Brazil

Dimensions

Overall Length
29.645

Details

HP
30
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
36.2
Frame
324/6JM
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
93
Weight
636
Kw
22

Description

MOTOR 30HP 6P 324/6JM WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.