300 HP, 447/9T Frame, 575 Voltage, 1800 Nameplate RPM

  • Mfr # 30018ET3H449T-W22

  • Zoro # G603435220


product price:  $27,931.76
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
300
Nameplate RPM
1800
Voltage
575
Full Load Amps
264
Frame
447/9T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30018ET3H449T-W22
Zoro #
G603435220
UPC #
7890355671054
Country of Origin
Brazil

Dimensions

Overall Length
0

Details

HP
300
Nameplate RPM
1800
Voltage
575
Full Load Amps
264
Frame
447/9T
Motor Service Factor
1.15
Nominal Efficiency
96.2
Kw
220

Description

MOTOR 300HP 4P 447/9T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.