50 HP, 326TC Frame, 230-460 Voltage, 1800 Nameplate RPM

  • Mfr # 05018ET3ER326TC-W22

  • Zoro # G003435226


product price:  $4,786.42
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOTLESS
Full Load Amps
59.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05018ET3ER326TC-W22
Zoro #
G003435226
UPC #
7891327569430
Country of Origin
Brazil

Dimensions

Overall Length
33.754

Details

HP
50
Nameplate RPM
1800
Voltage
230-460
Motor Mounting Type
FOOTLESS
Full Load Amps
59.2
Frame
326TC
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
94.5
Weight
648
Kw
37

Description

MOTOR 50HP 4P 326TC WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.