50 HP, 364/5T Frame, 230-460 Voltage, 1200 Nameplate RPM

  • Mfr # 05012ET3E365T-W22G

  • Zoro # G503435207


product price:  $8,328.62
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
57.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05012ET3E365T-W22G
Zoro #
G503435207
UPC #
7909158731619
Country of Origin
Brazil

Dimensions

Overall Length
34.251

Details

HP
50
Nameplate RPM
1200
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
57.4
Frame
364/5T
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
94.1
Weight
1021
Kw
37

Description

MOTOR 50HP 6P 364/5T WFF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.