.7518OS1PRBO56-S, 0.75 HP, 1800 RPM, 56 FRAME, 277 VOLTS

  • Mfr # .7518OS1PRBO56-S

  • Zoro # G303614628


product price:  $337.31
/ea
Free Shipping & Returns

Key Features

Voltage
277V
Full Load Amps
4.4A
Motor Service Factor
1.25
Nominal Efficiency
0.667
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team