Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Converts W213/215T to C-face

  • Mfr # FLC-EW210

  • Zoro # G1898504


product price: $170.99
/ea
Free Shipping & Returns

Key Features

NEMA/IEC Frame
W213T, W215T
Includes
Bolts
Function
Converts W213/215T Frame into W213/215TC
For Use With
Totally Enclosed Fan-Cooled Cast Iron Motors
Rabbet Dia. (In.)
Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors in Nutone and Broan Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLC-EW210
Zoro #
G1898504
UPC #
-
Country of Origin
Brazil

Dimensions

Rabbet Dia. (In.)
Mounting Rings on 3 3/8 in Diameter Ring-Mounted Motors in Nutone and Broan Applications
Outside Dia. (In.)
8.875 in
Input NEMA Frame Size
215T, W213T
Overall Diameter
8 7/8 in
Rabbet Diameter
1/2"-13
Output NEMA Frame Size
215TC, W213TC

Details

NEMA/IEC Frame
W213T, W215T
Includes
Bolts
Function
Converts W213/215T Frame into W213/215TC
For Use With
Totally Enclosed Fan-Cooled Cast Iron Motors
Item
Adapter
Standards
NEMA
Number of Pieces
1
Number of Flange Holes
4
Number of Face Holes
4
Application
Converts W213/215T Frame into W213/215TC

Description

C-Face Adapter, Input NEMA Frame Size 215T, 213T, Output NEMA Frame Size 215TC, 213TC, Rabbet Diameter 1/2 In.-13, Overall Diameter 8 7/8 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size 1/2 In.-13, Application Converts W213/215T Frame into W213/215TC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.