This item is Discontinued.

Weg Air Compr Mtr, 3 HP, 1745rpm, 208-230V, 184T 00318OS1CCDOL184T

Air Compr Mtr, 3 HP, 1745rpm, 208-230V, 184T (Discontinued)

  • Mfr # 00318OS1CCDOL184T
  • Zoro # G4263831
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00318OS1CCDOL184T
Zoro #
G4263831
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 1/8 in
Overall Length
14 7/8 in
Shaft Length
2 3/4 in
Length Less Shaft
12 1/8 in

Details

Item
Commercial Duty Air Compressor Motor
Motor Design
Capacitor-Start
HP
3
RPM Range
1,701-1,800
Voltage
208-230V AC
Frame
184T
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Dripproof
Motor Mounting Type
Rear/Foot
Motor Application
Air Compressor
Standards
NEMA MG-1
Duty
Continuous
Capacitor Included
Yes
Hz
60 Hz
Nameplate RPM
1,750
Phase
Single
Max. Ambient Temp.
40 Degrees C
Full Load Amps
18.6-17.5 A
Ins. Class
F
Voltage Compatibility
115/208-230V AC, 208-230V AC, 208-240V AC
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Includes
Capacitor
Duty Cycle
Continuous
Weight
106 lb
No. of Speeds
1
Nominal Efficiency
71 %

Description

Commercial Duty Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 3 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 18.6-17.5 A, 184T Frame, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Mounting Position Horizontal, Motor Frame Material Cast Iron, Shaft Dia. 1 1/8 in, Shaft Length 2 3/4 in, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.