Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Compressor Motor, 1-1/2 HP, Frame 56

  • Mfr # 13589373

  • Zoro # G0231399


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
HP
1 1/2 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13589373
Zoro #
G0231399
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Overall Length
11 1/2 in
Length Less Shaft
9 5/8 in

Details

Item
Air Compressor Motor
Motor Design
Capacitor-Start
HP
1 1/2 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56
Motor Thermal Protection
Manual
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
Nameplate RPM
3,490 RPM
Phase
Single
Full Load Amps
17.4 A/8.8-8.7 A
Capacitor Included
Yes
Motor Application
Air Compressor
Hz
60 Hz
Motor Service Factor
1
Ins. Class
F
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115V AC, 115/208-230V AC, 115/230V AC, 120V AC, 120/240V AC, 208V AC, 208-230V AC, 208-240V AC, 230V AC, 240V AC
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Duty
Continuous
Standards
NEMA MG-1
Motor Shaft Rotation
CW/CCW
No. of Speeds
1
Includes
Capacitor
Motor Frame Material
Steel
Nominal Efficiency
71.8 %
Weight
28.7 lb
Duty Cycle
Continuous
Usable @ 200V
Not Usable at 200V
Usable @ 208V
Usable at 208V

Description

Air Compressor Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 hp HP, Nameplate RPM 3,490 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.1 A, 56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Frame Material Steel, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.