Arbor Motor, 5 HP, 1740 RPM, 208-230/460V

  • Mfr # 00518ES3ESA90LR

  • Zoro # G2776584


product price: $1,519.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
5 hp
Nameplate RPM
1,740 RPM
Frame
90L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00518ES3ESA90LR
Zoro #
G2776584
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Length
2 1/2 in
Shaft Dia.
1 3/16 in
Length Less Shaft
24 7/8 in
Manufacturers Warranty Length
1.5 yr
Overall Length
26 1/2 in

Details

Item
Power Tool Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Air-Over
HP
5 hp
Nameplate RPM
1,740 RPM
Frame
90L
Voltage
208-230/460V AC
Full Load Amps
15.5-14.1/7.0 A
Motor Mounting Type
Rigid Base
RPM Range
1,701-1,800
Motor Service Factor
1.15
Ins. Class
F
Phase
Three
Motor Bearings
Ball
Hz
60 Hz
Ambient Temperature
40 Degrees C
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Motor Shaft Rotation
CCWSE
Motor Application
Power Tools
Standards
NEMA MG-1
Motor Thermal Protection
None
Includes
Terminal Box
Motor Shaft Design
Keyed
Conduit Box Position
F1
Nominal Efficiency
84.5 %
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Extended Thru-Bolts
No
Motor Frame Material
Cast Iron
Weight
152 lb
Usable @ 208V
Usable at 208V
Number of Shafts
1
Conduit Box Location
Exterior
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Shaft Thread Type
Right-Hand
Motor Mounting Position
Horizontal
On/Off Switch
On/Off Switch Not Included
Motor Sub Application
Saw Arbor

Description

Power Tool Motor, Three Phase, Motor Design Three-Phase, 5 hp HP, Nameplate RPM 1,740 RPM, No. of Speeds 1, 208-230/460V AC Voltage, Full Load Amps 15.5-14.1/7.0 A, 90L Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.