Zoro Homepage

Aux. Contact, Side, 2NC, 100A, PK2

  • Mfr # 16P334

  • Zoro # G4374623


product price: $13.29
/pk 2, $6.65/ea

Key Features

Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
2
Amps
10 A
Mounting
Side
For Use With
12G627; 12G628; 12G629
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16P334
Zoro #
G4374623
UPC #
-
Country of Origin
Korea, Republic of

Details

Item
Auxiliary Contact
Number of NO Aux. Contacts
0
Number of NC Aux. Contacts
2
Amps
10 A
Mounting
Side
For Use With
12G627; 12G628; 12G629
Number of Contacts
2
Voltage
600 V AC/440 V DC
Max. Contact Blocks (No.)
1

Description

Auxiliary Contact, Number of Contacts 2, Mounting Side, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.