Zoro Homepage

C-Flange, 12 in. L

  • Mfr # FLC-EW180-UBC

  • Zoro # G2101885


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
12 in
NEMA/IEC Frame
180
For Use With
Motors
Function
Mounting
Standards
NEMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLC-EW180-UBC
Zoro #
G2101885
UPC #
-
Country of Origin
Brazil

Dimensions

Length (In.)
12 in
Overall Diameter
13 3/4 in
Output IEC Frame Size
180
Rabbet Diameter
9.84 in
Input IEC Frame Size
180

Details

Item
Flange
NEMA/IEC Frame
180
For Use With
Motors
Function
Mounting
Standards
NEMA
Number of Pieces
1
Number of Flange Holes
4
Number of Face Holes
4
Application
Mounting

Description

Flange, Input NEMA Frame Size 180, Output NEMA Frame Size 180, Input IEC Frame Size 180, Rabbet Diameter 9.84 in, Overall Diameter 13 3/4 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size 1/2 In.-13, Application Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.