This item is Discontinued.

Weg Cooling Tower Motor, 40 HP, 364/5T Frame, 208-230/460 Voltage, 1185 Nameplate RPM 04012ET3ECT364T

Cooling Tower Motor, 40 HP, 364/5T Frame, 208-230/460 Voltage, 1185 Nameplate RPM (Discontinued)

  • Mfr # 04012ET3ECT364T
  • Zoro # G2757151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04012ET3ECT364T
Zoro #
G2757151
UPC #
899158532111
Country of Origin
Brazil

Dimensions

Overall Length
33 11/16 in
Length Less Shaft
27 13/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in

Details

Item
Cooling Tower Motor
HP
40
RPM Range
1101-1200
Voltage
208-230/460
Frame
364/5T
Motor Thermal Protection
None
Motor Service Factor
1.25
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Motor Application
Cooling Tower
Nameplate RPM
1185
Motor Frame Material
Cast Iron
Standards
UL Recognized (E104590), CSA Certified (LR38324), CE
Hz
60
Ins. Class
F
Motor Bearings
Ball
Finish
Green
Motor Efficiency Group
NEMA Premium Efficient
Nominal Efficiency
94.1
Ambient Temperature
40 Degrees C
Full Load Amps
104.0-94.2/47.1
Warranty
3 yr
Phase
3
Duty
Inverter
Frame Material
Cast-Iron
Max. Ambient Temp.
40 Degrees C

Description

Cooling Tower Motor, 40 HP, 1185 Nameplate RPM, 364/5T Frame, 208-230/460 Voltage, 104.0-94.2/47.1 Full Load Amps, 3 Phase, 60 Hz, Motor Bearings Ball, Motor Frame Material Cast Iron, None Motor Thermal Protection, 1.25 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 3/8 in, Shaft Length 5 7/8 in, Length Less Shaft 27 13/16 in, Overall Length 33 11/16 in, Ins. Class F, Duty Inverter, Nominal Efficiency 94.1, Motor Efficiency Group NEMA Premium Efficient, Green Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.