Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18298859
  • Zoro # G423357863
product price: 
$
1,868.99
/ea
Free Shipping & Returns

Key Features

Hz
60 Hz
Nominal Efficiency
75.5 %
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Voltage
208-230/460V AC
Duty Cycle
Continuous
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18298859
Zoro #
G423357863
UPC #
7900317349065
Country of Origin
United States
Hz
60 Hz
Nominal Efficiency
75.5 %
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Voltage
208-230/460V AC
Duty Cycle
Continuous
Item
Encapsulated Stainless Washdown Hydroduty motor
HP
3/4 hp
Conduit Box Location
Exterior
Variable Torque Rating
10:1
Full Load Amps
1.47 A
Motor Design
Three-Phase
Frame
56C
Usable @ 208V
Not Usable at 208V
No. of Speeds
1
Motor Mounting Type
C-Face, Rigid Base
Inverter Rated
Inverter Rated
Usable @ 200V
Not Usable at 200V
Series
HydroDuty
Standards
NEMA MG-1
Finish
Unfinished
Max. Ambient Temp.
40 Degrees C
Motor Enclosure Design
Totally Enclosed Fan Cooled
Bearing Protection
Shaft Slingers
Motor Application
Food Processing
Phase
Three
Drain Plugs
(4) Shaft End
NEMA Design
B
Nameplate RPM
1,800 RPM

Dimensions

Manufacturers Warranty Length
24 mo
Bolt Circle Dia.
5 7/8 in
Shaft Length
1 15/16 in
Length Less Shaft
12 in
Body Dia.
6.98 in
Overall Length
13 7/8 in
Shaft Dia.
5/8 in
Wire Rope Length
13 7/8 in
Length
13 7/8 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 1.47 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews