Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18299470
  • Zoro # G523358630
product price: 
$
1,925.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Hz
60 Hz
NEMA Design
B
Bolt Circle Dia.
5 7/8 in
Series
HydroDuty
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18299470
Zoro #
G523358630
UPC #
7900317215568
Country of Origin
United States
Phase
Three
Hz
60 Hz
NEMA Design
B
Series
HydroDuty
HP
1 hp
Motor Application
Food Processing
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Variable Torque Rating
10:1
Max. Ambient Temp.
40 Degrees C
Frame
56C
Conduit Box Location
Exterior
No. of Speeds
1
Finish
Unfinished
Full Load Amps
1.55 A
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Drain Plugs
(4) Shaft End
Nameplate RPM
1,800 RPM
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Usable @ 208V
Not Usable at 208V
Standards
NEMA MG-1
Voltage
230/460V AC
Inverter Rated
Inverter Rated
Item
Encapsulated Stainless Washdown Hydroduty motor
Bearing Protection
Shaft Slingers
Nominal Efficiency
85.5 %
Motor Design
Three-Phase
Motor Mounting Type
C-Face, Rigid Base
Motor Service Factor
1

Dimensions

Bolt Circle Dia.
5 7/8 in
Shaft Dia.
5/8 in
Overall Length
14 11/16 in
Manufacturers Warranty Length
24 mo
Length Less Shaft
12 3/4 in
Body Dia.
6.52 in
Shaft Length
1 15/16 in
Wire Rope Length
14 11/16 in
Length
14 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.55 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & reviews