Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18307724
  • Zoro # G123352533

product price: 
$
1,987.99
/ea
Free Shipping & Returns

Key Features

Motor Application
Food Processing
Full Load Amps
1.55 A
Usable @ 208V
Not Usable at 208V
Series
HydroDuty
Motor Enclosure Design
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18307724
Zoro #
G123352533
UPC #
7900317349126
Country of Origin
United States
Motor Application
Food Processing
Full Load Amps
1.55 A
Usable @ 208V
Not Usable at 208V
Series
HydroDuty
Motor Enclosure Design
Totally Enclosed Fan Cooled
No. of Speeds
1
Variable Torque Rating
10:1
Finish
Unfinished
HP
1 hp
Item
Encapsulated Stainless Washdown Hydroduty motor
Frame
143-5TC
Usable @ 200V
Not Usable at 200V
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Drain Plugs
(4) Shaft End
Standards
NEMA MG-1
Voltage
230/460V AC
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Nominal Efficiency
85.5 %
Motor Mounting Type
C-Face, Rigid Base
Inverter Rated
Inverter Rated
Nameplate RPM
1,800 RPM
Motor Design
Three-Phase
Bearing Protection
Shaft Slingers
Conduit Box Location
Exterior
NEMA Design
B
Phase
Three
Duty Cycle
Continuous

Dimensions

Shaft Length
2 in
Manufacturers Warranty Length
24 mo
Bolt Circle Dia.
5 7/8 in
Overall Length
15 11/16 in
Length Less Shaft
13 3/4 in
Shaft Dia.
7/8 in
Body Dia.
6.98 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.55 A, 143-5TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.