Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18308150
  • Zoro # G723352971
product price: 
$
1,913.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
1.57 A
NEMA Design
B
Variable Torque Rating
10:1
Phase
Three
Shaft Length
1 15/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18308150
Zoro #
G723352971
UPC #
7900317349201
Country of Origin
United States

Dimensions

Shaft Length
1 15/16 in
Shaft Dia.
5/8 in
Overall Length
13 7/8 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
12 in
Manufacturers Warranty Length
24 mo
Body Dia.
6.98 in
Wire Rope Length
13 7/8 in
Length
13 7/8 in

Details

Full Load Amps
1.57 A
NEMA Design
B
Variable Torque Rating
10:1
Phase
Three
Max. Ambient Temp.
40 Degrees C
Bearing Protection
Shaft Slingers
Inverter Rated
Inverter Rated
Voltage
230/460V AC
Nominal Efficiency
77 %
Item
Encapsulated Stainless Washdown Hydroduty motor
Standards
NEMA MG-1
Motor Enclosure Design
Totally Enclosed Fan Cooled
Finish
Unfinished
Hz
60 Hz
Motor Design
Three-Phase
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
Duty Cycle
Continuous
Series
HydroDuty
Usable @ 200V
Not Usable at 200V
Motor Application
Food Processing
Nameplate RPM
3,600 RPM
Usable @ 208V
Not Usable at 208V
Motor Mounting Type
C-Face
Frame
56C
Drain Plugs
(4) Shaft End
No. of Speeds
1
Conduit Box Location
Exterior
HP
1 hp

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.57 A, 56C Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews