Shop WEG

Encapsulated Stainless Washdown Hydrodut

  • Mfr # 18308288
  • Zoro # G923355918

product price: 
$
2,391.99
/ea
Free Shipping & Returns

Key Features

Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
NEMA Design
B
Length Less Shaft
13 3/4 in
Full Load Amps
2.59 A
Variable Torque Rating
10:1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
18308288
Zoro #
G923355918
UPC #
7900317349225
Country of Origin
United States
Motor Sub Application
Food Processor, Drug and Cosmetic Manufacturing
NEMA Design
B
Item
Encapsulated Stainless Washdown Hydroduty motor
Full Load Amps
2.59 A
Variable Torque Rating
10:1
Inverter Rated
Inverter Rated
Series
HydroDuty
HP
2 hp
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
Not Usable at 208V
Motor Application
Food Processing
Finish
Unfinished
Nameplate RPM
3,600 RPM
Motor Design
Three-Phase
Phase
Three
Usable @ 200V
Not Usable at 200V
Motor Mounting Type
C-Face, Rigid Base
Drain Plugs
(4) Shaft End
Duty Cycle
Continuous
Nominal Efficiency
85.5 %
Voltage
230/460V AC
Motor Enclosure Design
Totally Enclosed Fan Cooled
No. of Speeds
1
Standards
NEMA MG-1
Frame
143-5TC
Conduit Box Location
Exterior
Bearing Protection
Shaft Slingers

Dimensions

Length Less Shaft
13 3/4 in
Shaft Dia.
7/8 in
Bolt Circle Dia.
5 7/8 in
Shaft Length
2 in
Overall Length
15 11/16 in
Manufacturers Warranty Length
24 mo
Body Dia.
6.98 in
Wire Rope Length
15 11/16 in
Length
15 11/16 in

Description

Encapsulated Stainless Washdown Hydroduty motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.59 A, 143-5TC Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.