Zoro Homepage

Flange Kit, 112 Frame, O. D. 6.30 In.

  • Mfr # FLC-IM112DIN-UBC-W22

  • Zoro # G6507882


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
6.3 in
Length (In.)
6.3 in
Rabbet Dia. (In.)
4.33
Function
Converts Non Flanged Motors to Flanged Motors
NEMA/IEC Frame
112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLC-IM112DIN-UBC-W22
Zoro #
G6507882
UPC #
-
Country of Origin
Brazil

Dimensions

Outside Dia. (In.)
6.3 in
Length (In.)
6.3 in
Rabbet Dia. (In.)
4.33
Inside Dia. (In.)
4.33 in
Rabbet Diameter
4.33 in
Overall Diameter
6 1/4 in
Input IEC Frame Size
112
Bolt Thread Size
M8
Output IEC Frame Size
112

Details

Function
Converts Non Flanged Motors to Flanged Motors
NEMA/IEC Frame
112
Converts To
C-Flanged Motors
For Use With
112 Cast Iron Frame Motors
Threads (In.)
M8
Item
Flange
Converts From
Non Flanged Motors
Includes
Bolts
Application
Converts Non Flanged Motors to Flanged Motors
Number of Flange Holes
4
Number of Face Holes
4

Description

Flange, Input NEMA Frame Size 112, Output NEMA Frame Size 112, Input IEC Frame Size 112, Rabbet Diameter 4.33 in, Overall Diameter 6 1/4 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M8, Application Converts Non Flanged Motors to Flanged Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.