Flange Kit, 112 Frame, O. D. 9.84 In.
Mfr # FLF-IM112-AL-UBC
Zoro # G7215451
product price: $153.99
/ea
Free Shipping & Returns
Key Features
For Use With
112 Aluminum Frame Motors
Outside Dia. (In.)
9.84 in
Rabbet Dia. (In.)
7.09
Length (In.)
9.84 in
Converts To
D-Flanged Motors
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLF-IM112-AL-UBC
Zoro #
G7215451
UPC #
-
Country of Origin
Brazil
Dimensions
Outside Dia. (In.)
9.84 in
Rabbet Dia. (In.)
7.09
Length (In.)
9.84 in
Inside Dia. (In.)
7.09 in
Rabbet Diameter
7.09 in
Output IEC Frame Size
112
Input IEC Frame Size
112
Bolt Thread Size
M15
Overall Diameter
9 13/16 in
Details
Item
Flange
For Use With
112 Aluminum Frame Motors
Converts To
D-Flanged Motors
NEMA/IEC Frame
112
Includes
Bolts
Threads (In.)
M15
Function
Converts Non Flanged Motors to Flanged Motors
Converts From
Non Flanged Motors
Number of Face Holes
4
Number of Flange Holes
4
Application
Converts Non Flanged Motors to Flanged Motors
Description
Flange, Input NEMA Frame Size 112, Output NEMA Frame Size 112, Input IEC Frame Size 112, Rabbet Diameter 7.09 in, Overall Diameter 9 13/16 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M15, Application Converts Non Flanged Motors to Flanged Motors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.