Zoro Homepage

Flange Kit, 160 Frame, O. D. 13.78 In.

  • Mfr # FLF-IM160-W22

  • Zoro # G7067846


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
13.78 in
Outside Dia. (In.)
13.78 in
Function
Converts Non Flanged Motors to Flanged Motors
Inside Dia. (In.)
9.84 in
Threads (In.)
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLF-IM160-W22
Zoro #
G7067846
UPC #
-
Country of Origin
Brazil

Dimensions

Length (In.)
13.78 in
Outside Dia. (In.)
13.78 in
Inside Dia. (In.)
9.84 in
Rabbet Dia. (In.)
9.84
Overall Diameter
13 3/4 in
Input IEC Frame Size
160
Rabbet Diameter
9.84 in
Output IEC Frame Size
160

Details

Function
Converts Non Flanged Motors to Flanged Motors
Item
Flange
Threads (In.)
19
Converts To
D-Flanged Motors
Includes
Bolts
NEMA/IEC Frame
160
For Use With
160 Cast Iron Frame Motors
Converts From
Non Flanged Motors
Number of Flange Holes
4
Application
Converts Non Flanged Motors to Flanged Motors
Number of Face Holes
4

Description

Flange, Input NEMA Frame Size 160, Output NEMA Frame Size 160, Input IEC Frame Size 160, Rabbet Diameter 9.84 in, Overall Diameter 13 3/4 in, For Use With Totally Enclosed Fan Cooled, Bolt Thread Size M12, Application Converts Non Flanged Motors to Flanged Motors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.