Shop WEG

General Purpose Motor, 125 hp, 405T Frame

  • Mfr # 12518OT3E405T-W40
  • Zoro # G7565512

product price: 
$
7,103.09
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

HP
125
Nameplate RPM
1780 rpm
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
276.0/138.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12518OT3E405T-W40
Zoro #
G7565512
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
26 7/8 in
Overall Length
34 1/8 in
Shaft Dia.
2 7/8 in
Shaft Length
7 1/4 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
2 7/8 in
Frame Size
405T
Wire Rope Length
34 1/8 in
Length
34 1/8 in

Details

Item
General Purpose Motor
HP
125
Nameplate RPM
1780 rpm
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
276.0/138.0 A
Frame
405T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CE, CSA, UL
CC Number
CC029A
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Footnotes
3,17
Usable @ 208V
Usable at 208V
Weight
1,031 lb
Service Factor @ 50Hz
1
Full Load Amps @ 50Hz
129, 133, 138 A
RPM @ 50Hz
1480 rpm
Duty Cycle
Continuous
Voltage @ 50Hz
380, 400, 415
Usable @ 200V
Not Usable at 200V
NEMA Design
B
HP @ 50Hz
100
Product Type
General Purpose Motor
Shaft Design
Keyed
Full Load Current @ 60 Hz
276.0/138.0 A
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
460V AC
Frequency
60 Hz
Full Load Current @ 50 Hz
129, 133, 138 A
Nameplate RPM @ 50 Hz
1,785/1,475 RPM
Nameplate Horsepower @ 50 Hz
100 hp
Nameplate Service Factor @ 60 Hz
1.15
Number of Speeds
1
Nameplate Service Factor @ 50 Hz
1
Sub Application
Air Compressor, Fan/Blower
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Open Drip Proof
Application
General Purpose
Manufacturers Warranty
3 yr
NEMA Design Class
B
Bearing Type
Ball

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 125 HP, Nameplate RPM 1780 rpm, Frame 405T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 276.0/138.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, Continuous Duty, 1701-1800, CE, CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.