General Purpose Motor, 284-6T

  • Mfr # 03018OT3E286T-W40G
  • Zoro # G403614566
product price: 
$
2,895.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

CC Number
CC029A
Frame Size
284-6T
Shaft Diameter
1 7/8 in
Shaft Length
4 5/8 in
Standards
CA, cCSAus, CE, cULus, NEMA MG-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
03018OT3E286T-W40G
Zoro #
G403614566
UPC #
7909492267577
Country of Origin
Multiple

Dimensions

Frame Size
284-6T
Shaft Diameter
1 7/8 in
Shaft Length
4 5/8 in
Length
24 5/8 in
Length Less Shaft
20 in
Overall Length
24 5/8 in

Details

CC Number
CC029A
Standards
CA, cCSAus, CE, cULus, NEMA MG-1
Full Load Current @ 60 Hz
34.9 A
Motor Enclosure Type
Open Drip Proof
Number of Speeds
1
Frame Material
Cast Iron
Bearing Lubrication Type
Regreasable
Motor Thermal Protection
None
Motor Design
Three-Phase
Bearing Type
Ball
Nameplate RPM @ 50 Hz
1,470/1,475 RPM
Phase
Three
Motor Shaft Rotation
CW/CCW
Usable @ 208V
Not Usable at 208V
Nominal Efficiency
94.1 %
Usable @ 200V
Not Usable at 200V
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Shaft Design
Keyed
Frequency
60/50 Hz
Nameplate Service Factor @ 50 Hz
1
Ambient Temperature - Maximum
40 Degrees C
Manufacturers Warranty
3 yr
Item
General Purpose Motor
Duty Cycle
Continuous
Efficiency Rating
NEMA Premium Efficiency
Insulation Class
F
Nameplate Horsepower @ 50 Hz
25 hp
Weight
392 lb
Nameplate Service Factor @ 60 Hz
1.25
Application
General Purpose

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 30 HP, Nameplate RPM 1,770, Frame 284/6T, Voltage 230/460V AC, 380V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 34.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 1,701-1,800, CA, cCSAus, CE, cULus, NEMA MG-1

Ratings & reviews