Shop WEG

General Purpose Motor, 40 hp, 364/5T Frame

  • Mfr # 04012ET3E364T-W22
  • Zoro # G9859534

product price: 
$
6,482.76
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1,185 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
93.0/46.5 A
Frame
364/5T
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
04012ET3E364T-W22
Zoro #
G9859534
UPC #
-
Country of Origin
Multiple
Item
General Purpose Motor
HP
40
Nameplate RPM
1,185 RPM
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
93.0/46.5 A
Frame
364/5T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Footnotes
2
Motor Thermal Protection
None
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
HP @ 50Hz
30, 40
Weight
893 lb
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
380, 400, 415
Usable @ 200V
Not Usable at 200V
Full Load Amps @ 50Hz
39.6, 40.2, 42.0, 52.2, 53.9, 56.5 A
Duty Cycle
Continuous
RPM @ 50Hz
985/990/980 rpm
Service Factor @ 50Hz
1
Bearing Type
Ball
Full Load Current @ 60 Hz
93.0/46.5 A
Nameplate Horsepower @ 50 Hz
30 hp, 40 hp
Number of Speeds
1
Manufacturers Warranty
3 yr
Full Load Current @ 50 Hz
39.6, 40.2, 42.0, 52.2, 53.9, 56.5 A
Efficiency Rating
NEMA Premium Efficiency
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Design
Keyed
Application
General Purpose
Sub Application
Air Compressor, Fan/Blower
Nameplate Service Factor @ 60 Hz
1.25
Insulation Class
F
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
NEMA Design Class
B
Frequency
60 Hz
Nameplate Service Factor @ 50 Hz
1
Product Type
General Purpose Motor
Nameplate RPM @ 50 Hz
985/990/980 RPM
Nameplate Horsepower @ 60 Hz
40 hp
Nameplate RPM @ 60 Hz
1,185 RPM
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Length Less Shaft
28 9/16 in
Overall Length
34 7/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Manufacturers Warranty Length
3 yr
Shaft Diameter
2 3/8 in
Frame Size
364-5T
Wire Rope Length
34 7/16 in
Length
34 7/16 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, Nameplate RPM 1185 rpm, Frame 364/5T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 93.0/46.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 1,101-1,200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.