General Purpose Motor, 7.5 HP, 254/6T Frame, 230-460 Voltage, 900 Nameplate RPM

  • Mfr # 00709ET3E256T-W22

  • Zoro # G1958210


product price: $3,662.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
7.5
Nameplate RPM
900
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
11.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00709ET3E256T-W22
Zoro #
G1958210
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
24.945
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
7.5
Nameplate RPM
900
Voltage
230-460
Motor Mounting Type
FOOT
Full Load Amps
11.1
Frame
254/6T
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
Motor Frame Material
CAST IRON
Nominal Efficiency
87.5
CC Number
CC029A
Green Certification or Other Recognition
NEMA Premium(R) Rated
Kw
5.5

Description

General Purpose Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.