Shop WEG

General Purpose Motor, 75 hp, 364/5T Frame

  • Mfr # 07518ET3E365T-W22
  • Zoro # G2929534

product price: 
$
7,747.45
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

HP
75
Nameplate RPM
1800
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
84.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
07518ET3E365T-W22
Zoro #
G2929534
UPC #
-
Country of Origin
Multiple
Item
General Purpose Motor
HP
75
Nameplate RPM
1800
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
84.1
Frame
364/5T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
TEFC
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 460V AC, 230V AC, 460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CE, CSA, NOM, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
2
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Duty Cycle
Continuous
Voltage @ 50Hz
380, 400, 415
HP @ 50Hz
60, 75
Full Load Amps @ 50Hz
102.0, 106.0, 82.7, 84.9, 88.5, 98.7 A
Usable @ 200V
Not Usable at 200V
RPM @ 50Hz
1480/1485/1470/1475 rpm
Usable @ 208V
Usable at 208V
Weight
922 lb
Service Factor @ 50Hz
1
Kw
55
Sub Application
Air Compressor, Fan/Blower
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 50 Hz
102.0, 106.0, 82.7, 84.9, 88.5, 98.7 A
Nameplate Service Factor @ 50 Hz
1
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Nameplate RPM @ 50 Hz
1,480/1,485/1,470/1,475 RPM
Frequency
60 Hz
NEMA Design Class
B
Full Load Current @ 60 Hz
168.0/84.1 A
Application
General Purpose
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.25
Manufacturers Warranty
3 yr
Shaft Design
Keyed
Product Type
General Purpose Motor
Nameplate Horsepower @ 50 Hz
60 hp, 75 hp
Nameplate Horsepower @ 60 Hz
75 hp
Nameplate RPM @ 60 Hz
1,775 RPM
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Length Less Shaft
28 3/8 in
Overall Length
34.251
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Manufacturers Warranty Length
3 yr
Frame Size
364-5T
Shaft Diameter
2 3/8 in
Wire Rope Length
34 7/16 in
Length
34 7/16 in

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 75 HP, Nameplate RPM 1775 rpm, Frame 364/5T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 168.0/84.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, Continuous Duty, 1701-1800

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.