3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460 Voltage, 1155 Nameplate RPM (Discontinued)
- Mfr # .5012OS3E56-S
- Zoro # G9123737
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
.5012OS3E56-S
Zoro #
G9123737
UPC #
-
Country of Origin
Brazil
Dimensions
Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
8 27/32 in
Manufacturers Warranty Length
1 1/2 yr
Overall Length
10 11/16 in
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1155, No. of Speeds 1, Voltage 230/460, Full Load Amps 1.9/0.99, 56 Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Rolled Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.