Weg
3-Phase General Purpose Motor, 20 HP, 254T Frame, 575V AC Voltage, 3,520 Nameplate RPM
Mfr # 02036OT3H254T
Zoro # G1326516
original price:
$1,149.00
5% off
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,090.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 20
- RPM Range 3,001-3,600
- Voltage 575V AC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 5 HP, 182/4TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM 00518OT3E184TC-S
- WEG Motor 2 Hp, 1800 Rpm, Odp, 56H Frame, 230/460 Volts 00218OT3E56-S
- WEG 00336ET3E56CFL-S, 3 HP, 3600 RPM, TEFC, 56C FRAME, 230/460 VOLTS 00336ET3E56CFL-S
- WEG 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM 01518OT3E254T-S
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM 01536ET3E254T-W22
- WEG 00236OS3EJP56J-S, 2 HP, 3600 RPM, ODP, 56HJ FRAME, 208-230/460 VOLTS 00236OS3EJP56J-S
- WEG 3-Phase IEEE 841 Motor, 40 HP, 324TS Frame, 460V AC Voltage, 3,555 Nameplate RPM 04036ST3QIE324TS-W22
- WEG 3-Phase General Purpose Motor, 50 HP, 324TS Frame, 575V AC Voltage, 3,555 Nameplate RPM 05036OT3H324TS
- WEG 3-Phase Cooling Tower Motor, 5 HP, 182/4T Frame, 200V AC Voltage, 1,755 Nameplate RPM 00518ET3PCT184T-W22
- ARMSTRONG Motor, 115/230V, 1HP, 1725 RPM 811757-007
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM VEM3774T
- Weg 3-Phase AC Motors