Three-Phase General Purpose Motor, 30 HP, 286TC Frame, 575V AC Voltage, 1,770 Nameplate RPM

  • Mfr # 03018OT3H286TC

  • Zoro # G9962373


product price:  $2,862.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

HP
30
Nameplate RPM
1,770
Voltage
575V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
28.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
03018OT3H286TC
Zoro #
G9962373
UPC #
-
Country of Origin
Multiple

Dimensions

Length Less Shaft
20 1/4 in
Overall Length
24 7/8 in
Shaft Dia.
1 7/8 in
Shaft Length
4 5/8 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
30
Nameplate RPM
1,770
Voltage
575V AC
Motor Mounting Type
Rigid Base, C-Face
Full Load Amps
28.3 A
Frame
286TC
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
575V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CE, CSA, UL
CC Number
CC029A
Motor Thermal Protection
None
Footnotes
4:1 CT and 10:1 VT
Green Certification or Other Recognition
NEMA Premium(R) Rated
Duty Cycle
Continuous
Weight
418 lb
Usable @ 208V
No
Usable @ 200V
No
NEMA Design
None
Number of Wires
12

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 30 HP, Nameplate RPM 1,770, Frame 286TC, Voltage 575V AC, 60 Hz Hz, Three Phase, Full Load Amps 28.3 A, Rigid Base, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, Continuous Duty, 1,101-1,200, CE, CSA, UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.